Motion
WST300X100
WST300X100 WST™ Series 3 in. ID and 100 ft Standard Length Heavy Duty PVC Fabric Reinforced Suction & Discharge Hose
MI ITEM #10921258
MFR #WST300X100
Price$11.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WST300X100 WST™ Series 3 in. ID and 100 ft Standard Length Heavy Duty PVC Fabric Reinforced Suction & Discharge Hose
MI ITEM #10921258
MFR #WST300X100

Mfr description
WST300X100 PVC HVYDTY SUCTION&DSCH 3"X10
  • Fabric Reinforcement - Designed with high tensile strength polyester yarn jacket to handle both suction and higher pressure discharge applications. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.27/ft

Specifications

Details

  • Additional Details
    Also Available: SOLARGUARD™ version with High UV Resistance ideal for warmer/sunnier climates. Made in the USA
  • Color
    Transparent Construction
  • Hose Type
    Fish Suction
  • Manufacturer Upc Number
    822353102602
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WST™ Series Heavy Duty PVC Fabric Reinforced Suction and Discharge Hose
  • Typical Applications
    Fish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Suction and discharge, Water suction - heavy duty
  • UPC_NO
    822353102602
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)