Motion
WSTF300X20
WSTF300X20 WSTF™ Series 3 in. ID and 20 ft Standard Length Food Grade PVC Fabric Reinforced Suction & Discharge Hose
MI ITEM #10921265
MFR #WSTF300X20
Price$19.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WSTF300X20 WSTF™ Series 3 in. ID and 20 ft Standard Length Food Grade PVC Fabric Reinforced Suction & Discharge Hose
MI ITEM #10921265
MFR #WSTF300X20

Mfr description
WSTF300X20 WHITE HVY SCTN&DSH FOOD 3"X20
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Fabric Reinforcement - Designed with high tensile strength, food grade, FDA<lt/>sup<gt/>(06)<lt/>/sup<gt/> polyester yarn jacket to handle both suction, and higher pressure discharge applications. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Manufacturer Upc Number
    822353107096
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WSTF™ Series Food Grade PVC Fabric Reinforced Suction and Discharge Hose
  • Typical Applications
    Food grade liquids such as wine, beer and juice, Food Grade Material Handling - Standard Duty, Ice Transfer, Suction and discharge, Water suction - heavy duty
  • UPC_NO
    822353107096
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)