Overview
Mfr description
WST-SLR150X100 SOLARGUARD HVYDTY 1-1/2"X
- Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the Solarguard material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) Advanced Transparent UV Protected Construction - "See-the-flow." Allows for visual confirmation of material flow. Fabric Reinforcement - High tensile strength polyester yarn jacket to handle both suction and higher pressure discharge applications.<lt/>/li<gt/> <lt/>li<gt/> Easy Slide "Safety Yellow" Helix- Highly visible yellow color helps to easily identify hose. Rigid helix design protects hose tube from cover wear and allows hose to slide easily over rough surfaces. Phthalate Free
Specifications
- Product TypesSOLARGUARD™ WST-SLR™ Series Heavy Duty PVC Fabric Reinforced Suction and Discharge Hose with High UV Resistance
- Working Pressure110 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorYellow
- Typical ApplicationsFish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Suction and discharge, Water suction - heavy duty
- Manufacturer Upc Number822353187616
- UPC_NO822353187616
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data