Motion
WST-SLR300X100

KURIYAMA OF AMERICA
WST-SLR300X100

WST-SLR300X100 SOLARGUARD™ WST-SLR™ Series 3 in. ID and 100 ft Standard Length Heavy Duty PVC Fabric Reinforced Suction & Discharge Hose with High UV Resistance
Mi Item #10921268
MFR #WST-SLR300X100
Price$14.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
WST-SLR300X100

WST-SLR300X100 SOLARGUARD™ WST-SLR™ Series 3 in. ID and 100 ft Standard Length Heavy Duty PVC Fabric Reinforced Suction & Discharge Hose with High UV Resistance
Mi Item #10921268
MFR #WST-SLR300X100

Mfr description
WST-SLR300X100 SOLARGUARD SCTN&DSH HSE 3
  • Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the Solarguard material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) Advanced Transparent UV Protected Construction - "See-the-flow." Allows for visual confirmation of material flow. Fabric Reinforcement - High tensile strength polyester yarn jacket to handle both suction and higher pressure discharge applications.<lt/>/li<gt/> <lt/>li<gt/> Easy Slide "Safety Yellow" Helix- Highly visible yellow color helps to easily identify hose. Rigid helix design protects hose tube from cover wear and allows hose to slide easily over rough surfaces. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.61/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Yellow
  • Manufacturer Upc Number
    822353180976
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    SOLARGUARD™ WST-SLR™ Series Heavy Duty PVC Fabric Reinforced Suction and Discharge Hose with High UV Resistance
  • Typical Applications
    Fish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Suction and discharge, Water suction - heavy duty
  • UPC_NO
    822353180976
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)