Motion
X-1012-MNPT
X-1012-MNPT 5/8 in. Hose ID Size and 12 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series
MI ITEM #10921292
MFR #X-1012-MNPT
List Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1012-MNPT 5/8 in. Hose ID Size and 12 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series
MI ITEM #10921292
MFR #X-1012-MNPT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.77/each for your price

Overview

Mfr description
X-1012-MNPT NPTF SOLID MALE 5/8"

Specifications

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353072301
  • Type
    Interlock Insert
  • Weight
    0.28 lb
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - NPTF Male 60º Seat Interlock - X Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text