Motion
X-1216-C62S
X-1216-C62S 3/4 in. Hose ID Size and 53.0 mm C Cut-Off Factor Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 Interlock - X Series
MI ITEM #10921324
MFR #X-1216-C62S
List Price$72.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1216-C62S 3/4 in. Hose ID Size and 53.0 mm C Cut-Off Factor Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 Interlock - X Series
MI ITEM #10921324
MFR #X-1216-C62S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$72.04/each for your price

Overview

Mfr description
X-1216-C62S INTERLOCK FLANGE CODE 62

Specifications

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353091333
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 62 Interlock - X Series
  • Type
    Interlock Insert
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text