Motion
X-1236-MMSH
X-1236-MMSH 3/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, International End Configurations - Metric Male 24º Seat Interlock - DIN 3861 Heavy - X Series
MI ITEM #10921334
MFR #X-1236-MMSH
List Price$35.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1236-MMSH 3/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, International End Configurations - Metric Male 24º Seat Interlock - DIN 3861 Heavy - X Series
MI ITEM #10921334
MFR #X-1236-MMSH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.62/each for your price

Overview

Mfr description
X-1236-MMSH METRIC SOLID INTRLCK 24DG SE

Specifications

  • Manufacturer Upc Number
    822353130049
  • Standards Met
    DIN 3861
  • Type
    Interlock Insert
  • Weight
    0.47 lb
  • Product Types
    Two-Piece Fittings, Interlock Inserts, International End Configurations - Metric Male 24º Seat Interlock - DIN 3861 Heavy - X Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text