Motion
X-1616-CFL4
X-1616-CFL4 1 in. Hose ID Size and 1.88 in. Q Flange Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring SuperCAT 6000 PSI Flange Interlock - X Series
MI ITEM #10921341
MFR #X-1616-CFL4
List Price$120.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1616-CFL4 1 in. Hose ID Size and 1.88 in. Q Flange Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring SuperCAT 6000 PSI Flange Interlock - X Series
MI ITEM #10921341
MFR #X-1616-CFL4

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$120.52/each for your price

Overview

Mfr description
X-1616-CFL4 45 DG CAT 6000 PSI FLANGE

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353091586
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring SuperCAT 6000 PSI Flange Interlock - X Series
  • UPC_NO
    822353091586
  • Working Pressure
    6000 psi
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text