Motion
X-1616-MBPP
X-1616-MBPP 1 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, International End Configurations - BSP Male Parallel 60º Seat Interlock - X Series
MI ITEM #10921355
MFR #X-1616-MBPP
List Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1616-MBPP 1 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, International End Configurations - BSP Male Parallel 60º Seat Interlock - X Series
MI ITEM #10921355
MFR #X-1616-MBPP

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.97/each for your price

Overview

Mfr description
X-1616-MBPP BSP INTERLOCK SOLID MALE PAR

Specifications

  • Manufacturer Upc Number
    822353113608
  • Type
    Interlock Insert
  • Weight
    0.75 lb
  • Product Types
    Two-Piece Fittings, Interlock Inserts, International End Configurations - BSP Male Parallel 60º Seat Interlock - X Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text