Motion
X-1616-MJIC
X-1616-MJIC 1 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Male 37º Interlock - X Series
MI ITEM #10921357
MFR #X-1616-MJIC
List Price$35.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-1616-MJIC 1 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Male 37º Interlock - X Series
MI ITEM #10921357
MFR #X-1616-MJIC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.62/each for your price

Overview

Mfr description
X-1616-MJIC 37 DEG JIC INTERLOCK

Specifications

  • End Type
    JIC Male 37º Interlock
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353076576
  • Type
    Interlock Insert
  • Weight
    0.50 lb
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Male 37º Interlock - X Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text