Motion
X-2020-FJ45
X-2020-FJ45 1 1/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º JIC Swivel Female 37º Seat Interlock - X Series
MI ITEM #10921394
MFR #X-2020-FJ45
List Price$131.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-2020-FJ45 1 1/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º JIC Swivel Female 37º Seat Interlock - X Series
MI ITEM #10921394
MFR #X-2020-FJ45

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$131.95/each for your price

Overview

Mfr description
X-2020-FJ45 45 DEG JIC 1-1/4"

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353092323
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º JIC Swivel Female 37º Seat Interlock - X Series
  • UPC_NO
    822353092323

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text