Motion
X-2020-FJSH
X-2020-FJSH 1 1/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Swivel Female 37º Seat Interlock - X Series
MI ITEM #10921396
MFR #X-2020-FJSH
List Price$64.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-2020-FJSH 1 1/4 in. Hose ID Size Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Swivel Female 37º Seat Interlock - X Series
MI ITEM #10921396
MFR #X-2020-FJSH

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$64.01/each for your price

Overview

Mfr description
X-2020-FJSH 1-1/4" JIC FEM SWIVEL INTERL

Specifications

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353081389
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - JIC Swivel Female 37º Seat Interlock - X Series
  • Type
    Interlock Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text