Motion
X-2020-FOFS
X-2020-FOFS 1 1/4 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, US End Configurations - ORFS Straight Female - Double Hex Interlock - X Series
MI ITEM #10921399
MFR #X-2020-FOFS
List Price$135.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-2020-FOFS 1 1/4 in. Hose ID Size and 1 11/16-12 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, US End Configurations - ORFS Straight Female - Double Hex Interlock - X Series
MI ITEM #10921399
MFR #X-2020-FOFS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$135.89/each for your price

Overview

Mfr description
X-2020-FOFS ORFS 1-1/4"

Specifications

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353092231
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - ORFS Straight Female - Double Hex Interlock - X Series
  • Type
    Interlock Insert

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text