Motion
X-2024-C614
X-2024-C614 1 1/4 in. Hose ID Size and 2.38 in. Q Flange Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 Interlock - X Series
MI ITEM #10921404
MFR #X-2024-C614
List Price$163.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-2024-C614 1 1/4 in. Hose ID Size and 2.38 in. Q Flange Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 Interlock - X Series
MI ITEM #10921404
MFR #X-2024-C614

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$163.58/each for your price

Overview

Mfr description
X-2024-C614 45 DEG CODE 61 FLANGE 1-1/4"

Specifications

  • Connection Type
    Flange
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353092491
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - 45º O-Ring Flange SAE J518 Code 61 Interlock - X Series
  • UPC_NO
    822353092491
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text