Motion
X-2024-C61S
X-2024-C61S 1 1/4 in. Hose ID Size and 55.7 mm C Cut-Off Factor Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 Interlock - X Series
MI ITEM #10921406
MFR #X-2024-C61S
List Price$110.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-2024-C61S 1 1/4 in. Hose ID Size and 55.7 mm C Cut-Off Factor Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 Interlock - X Series
MI ITEM #10921406
MFR #X-2024-C61S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$110.77/each for your price

Overview

Mfr description
X-2024-C61S CODE 61 FLANGE 1-1/4"

Specifications

  • Connection Type
    Flange
  • Manufacturer Upc Number
    822353092422
  • Product Types
    Two-Piece Fittings, Interlock Inserts, US End Configurations - O-Ring Flange SAE J518 Code 61 Interlock - X Series
  • Type
    Interlock Insert
  • Working Pressure
    3000 psi
  • Maximum Operating Pressure
    3,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text