Motion
X-3232-FHUN
X-3232-FHUN Alfagomma® 148.5 mm L Overall Length Female Hammer Union Fig. 1502 Integral Fitting with Rubber Ring
MI ITEM #10921449
MFR #X-3232-FHUN
List Price$306.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-3232-FHUN Alfagomma® 148.5 mm L Overall Length Female Hammer Union Fig. 1502 Integral Fitting with Rubber Ring
MI ITEM #10921449
MFR #X-3232-FHUN

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$306.89/each for your price

Overview

Mfr description
X-3232-FHUN FMLEHAM UN R13 4SH AT5K FLXR

Specifications

  • Connection Type
    Female x Hose
  • Manufacturer Upc Number
    822353171813
  • Product Types
    Female Hammer Union Fig. 1502 Integral Fitting with Rubber Ring
  • Type
    Female Hammer Union
  • Weight
    5.07 lb
  • Overall Length
    148.5 mm
  • Length
    148.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text