Motion
XF1-40
63.0 mm Hose ID Size and 102.0 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921462
MFR #XF1-40
List Price$193.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63.0 mm Hose ID Size and 102.0 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921462
MFR #XF1-40

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$193.25/each for your price

Overview

Mfr description
XF1-40 FERRULE 2-1/2" FLEXOR RIG

Specifications

  • Length
    110.0 mm
  • Hose Diameter
    2 1/2 in
  • Product Types
    "Interlock Skive Ferrules - XF1"
  • Type
    Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353193464
  • Weight
    3.95 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought