Motion
XF2-08
12.7 mm Hose ID Size and 30 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921463
MFR #XF2-08
Your Price$8.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.7 mm Hose ID Size and 30 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921463
MFR #XF2-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.76/pc(List $12.09)

Overview

Mfr description
XF2-08 INTERLOCK FERRULE 1/2"

Specifications

  • UPC_NO
    822353078129
  • Length
    52.5 mm
  • Hose Diameter
    1/2 in
  • Product Types
    "Interlock Skive Ferrules - XF2"
  • Type
    Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353078129
  • Weight
    0.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought