Motion
XF2-10
15.9 mm Hose ID Size and 34 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921464
MFR #XF2-10
List Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15.9 mm Hose ID Size and 34 mm B OD Size Interlock Skive Ferrule
MI ITEM #10921464
MFR #XF2-10

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.14/each for your price

Overview

Mfr description
XF2-10 INTERLOC FERRULE 5/8"

Specifications

  • Length
    57.5 mm
  • Hose Diameter
    5/8 in
  • Product Types
    "Interlock Skive Ferrules - XF2"
  • Type
    Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353069585
  • Weight
    0.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text