Motion
XF2-12
Interlock Ferrule 3/4"
Mi Item #10921465
MFR #XF2-12
Price$14.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlock Ferrule 3/4"
Mi Item #10921465
MFR #XF2-12

Mfr description
XF2-12 INTERLOC FERRULE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hose Diameter
    3/4 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Length
    60.1 mm
  • Weight
    0.32 lb

Details

  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Fitting Type
    Interlock
  • Manufacturer Upc Number
    822353069202
  • Product Types
    "Interlock Skive Ferrules - XF2"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353069202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)