Motion
XF2-16
Interlock Ferrule
Mi Item #10921466
MFR #XF2-16
Price$25.53/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlock Ferrule
Mi Item #10921466
MFR #XF2-16

Mfr description
XF2-16 INTERLOCK FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.53/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Diameter
    1 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    74.6 mm
  • Weight
    0.59 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Fitting Type
    Interlock
  • Manufacturer Upc Number
    822353069271
  • Product Types
    "Interlock Skive Ferrules - XF2"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353069271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)