Motion
Z-3232-FHUN
Female Hammer Union AT6K R13 Flexor Ring
Mi Item #10921475
MFR #Z-3232-FHUN
Price$367.67/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Hammer Union AT6K R13 Flexor Ring
Mi Item #10921475
MFR #Z-3232-FHUN

Mfr description
Z-3232-FHUN FMLE HAM UN AT6K R13 FLX RIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.67/pc

Specifications

Dimensions

  • Length
    158.7 mm
  • Overall Length
    158.7 mm
  • Weight
    5.73 lb

Details

  • Connection Type
    Female x Hose
  • Manufacturer Upc Number
    822353171837
  • Product Types
    Female Hammer Union Fig. 1502 Integral Fitting with Rubber Ring
  • Type
    Female Hammer Union
  • UPC_NO
    822353171837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)