Motion
Z-3232-MHUN
Z-3232-MHUN Alfagomma® 162.2 mm L Overall Length Male Hammer Union Fig. 1502 Integral Fitting with Lug Nut
MI ITEM #10921478
MFR #Z-3232-MHUN
List Price$667.49/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z-3232-MHUN Alfagomma® 162.2 mm L Overall Length Male Hammer Union Fig. 1502 Integral Fitting with Lug Nut
MI ITEM #10921478
MFR #Z-3232-MHUN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.49/pc for your price

Overview

Mfr description
Z-3232-MHUN MAL HAM UN AT6K R13 FLX RIG

Specifications

  • Connection Type
    Male x Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353171820
  • Product Types
    Male Hammer Union Fig. 1502 Integral Fitting with Lug Nut
  • Type
    Male Hammer Union
  • UPC_NO
    822353171820
  • Weight
    14.55 lb
  • Overall Length
    162.2 mm
  • Length
    162.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text