Motion
ZF1-32
2 in. Hose ID Size Interlock Skive Ferrule - ZF1
MI ITEM #10921481
MFR #ZF1-32
List Price$228.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 in. Hose ID Size Interlock Skive Ferrule - ZF1
MI ITEM #10921481
MFR #ZF1-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.14/pc for your price

Overview

Mfr description
ZF1-32 INLOCK FERRULE AT6K R13 FLXRIG

Specifications

  • UPC_NO
    822353171844
  • Length
    108.2 mm
  • Hose Diameter
    2 in
  • Product Types
    "Interlock Skive Ferrules - ZF1"
  • Type
    Interlock Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353171844
  • Weight
    3.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought