Motion
B-105 72 3/8OZ BULK TUBE

LUBRIPLATE LUBRICANTS CO
B-105 72 3/8OZ BULK TUBE

Petroleum-Based Grease Composition, 0 NLGI Grade, Tube Container, White Color
Mi Item #10921507
MFR #B-105 72 3/8OZ BULK TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
B-105 72 3/8OZ BULK TUBE

Petroleum-Based Grease Composition, 0 NLGI Grade, Tube Container, White Color
Mi Item #10921507
MFR #B-105 72 3/8OZ BULK TUBE

Mfr description
L0034-078 GREASE B-105 3/8OZ TUBE BULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    0

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Petroleum-Based Grease
  • Container Type
    Tube
  • Dropping Point
    170 °F
  • Grease Thickener
    Calcium
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -25 °F
  • Oil Type
    Mineral
  • Series
    105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)