Motion
NO. 630-A 6LB TUB

LUBRIPLATE LUBRICANTS CO
NO. 630-A 6LB TUB

Lithium Composition, 2.5 NLGI Grade, 6 lb Size, Tub Container, Off White Color, Food Grade, Water Resistant
MI ITEM #10921508
MFR #NO. 630-A 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 630-A 6LB TUB

Lithium Composition, 2.5 NLGI Grade, 6 lb Size, Tub Container, Off White Color, Food Grade, Water Resistant
MI ITEM #10921508
MFR #NO. 630-A 6LB TUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L0066-005 GREASE NO.630-A 6LB TUB

Specifications

  • NLGI Grade
    2.5
  • Container Size
    6 lb
  • Container Type
    Tub
  • Base Type
    Lithium Complex
  • Composition
    Lithium
  • Food Grade
    Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    260 °F
  • Color
    Off White
  • Series
    630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought