Motion
NO. 630-AA 72 3/8OZ TUBE

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 72 3/8OZ TUBE

Lithium Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, Off White Color, Food Grade, Water Resistant
MI ITEM #10921509
MFR #NO. 630-AA 72 3/8OZ TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 630-AA 72 3/8OZ TUBE

Lithium Composition, 1 NLGI Grade, 3/8 oz Size, Tube Container, Off White Color, Food Grade, Water Resistant
MI ITEM #10921509
MFR #NO. 630-AA 72 3/8OZ TUBE

Mfr description
L0067-078 GREASE NO.630-AA 72 3/8OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3/8 oz
  • NLGI Grade
    1

Details

  • Base Type
    Gelling Agent
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Lithium
  • Container Type
    Tube
  • Dropping Point
    360 °F
  • Food Grade
    Food Grade
  • Series
    630
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)