Motion
NO. 930-A 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 930-A 16OZ TUB

Lithium Complex Composition, 3 NLGI Grade, 16 oz Size, Tub Container, Off White Color, Water Resistant
Mi Item #10921510
MFR #NO. 930-A 16OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 930-A 16OZ TUB

Lithium Complex Composition, 3 NLGI Grade, 16 oz Size, Tub Container, Off White Color, Water Resistant
Mi Item #10921510
MFR #NO. 930-A 16OZ TUB

Mfr description
L0095-004 GREASE NO.930-A 16OZ TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    16 oz
  • NLGI Grade
    3

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Lithium Complex
  • Container Type
    Tub
  • Dropping Point
    316 °F
  • Max Operating Temperature
    375 °F
  • Series
    930
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)