Motion
CS-FG EP-2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
CS-FG EP-2 35LB PAIL

Calcium Sulfonate Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Off White Color, Food Grade, Water Resistant
Mi Item #10921511
MFR #CS-FG EP-2 35LB PAIL
Price$874.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
CS-FG EP-2 35LB PAIL

Calcium Sulfonate Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Off White Color, Food Grade, Water Resistant
Mi Item #10921511
MFR #CS-FG EP-2 35LB PAIL

Mfr description
L0138-035 GREASE CS-FG EP2 35LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$874.53/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Calcium Sulfonate
  • Container Type
    Pail
  • Dropping Point
    360 °F
  • Food Grade
    Food Grade
  • Series
    CS-FG EP
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)