Motion
GEAR SHIELD 6LB TUB

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD 6LB TUB

Lithium Composition, 1 NLGI Grade, 6 lb Size, Tub Container, Off White Color, Water Resistant
Mi Item #10921513
MFR #GEAR SHIELD 6LB TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD 6LB TUB

Lithium Composition, 1 NLGI Grade, 6 lb Size, Tub Container, Off White Color, Water Resistant
Mi Item #10921513
MFR #GEAR SHIELD 6LB TUB

Mfr description
L0150-005 GREASE GEAR SHIELD 6LB TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    1

Details

  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Off White
  • Composition
    Lithium
  • Container Type
    Tub
  • Dropping Point
    316 °F
  • Series
    GEAR SHIELD
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)