Motion
SYNXTREME ASAP 40LB PAIL

LUBRIPLATE LUBRICANTS CO
SYNXTREME ASAP 40LB PAIL

Penetrants & Multipurpose Lubricant - Yes, 40 lb, Pail
Mi Item #10921522
MFR #SYNXTREME ASAP 40LB PAIL
Price$2,936.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME ASAP 40LB PAIL

Penetrants & Multipurpose Lubricant - Yes, 40 lb, Pail
Mi Item #10921522
MFR #SYNXTREME ASAP 40LB PAIL

Mfr description
L0404-035 SYNXTREME ASAP 40 LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,936.43/each

Specifications

Dimensions

  • Container Size
    40 lb
  • Specific Gravity
    1.2
  • Weight
    13.33 oz

Details

  • Application
    Lubriplate Synxtreme Asap Applications Include All Nuts and Bolts, Bushings, Centers, Cam Rollers, Conveyors, Couplings, Dies, Drills and Taps, Fittings, Flanges, Gears and Motors, Keyways, Press Fits, Pumps, Shafts, Sleeves and Slides, Spark Plugs, Valves, and Wristpins
  • Base Type
    Polyalkylene Glycol-Based Synthetic
  • Color
    White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Pail
  • Flammability
    Non-Flammable
  • Flash Point
    Greater than 400 °F
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Product Types
    Synxtreme Asap
  • Type
    Grease
  • Worked Penetration
    280 to 400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)