Motion
BARRIER FLUID 22 1GAL JUG

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 22 1GAL JUG

Penetrant & Multipurpose Lubricant - Yes, 1 gal, Jugs
Mi Item #10921527
MFR #BARRIER FLUID 22 1GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 22 1GAL JUG

Penetrant & Multipurpose Lubricant - Yes, 1 gal, Jugs
Mi Item #10921527
MFR #BARRIER FLUID 22 1GAL JUG

Mfr description
L0719-057 BARRIER FLUID FG 22 1GAL JUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    Water White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Jug
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Product Types
    Barrier Fluid
  • Type
    Oil
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)