Motion
BARRIER FLUID 22 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 22 5GAL PAIL

Penetrant & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #10921528
MFR #BARRIER FLUID 22 5GAL PAIL
Price$560.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
BARRIER FLUID 22 5GAL PAIL

Penetrant & Multipurpose Lubricant - Yes, 5 gal, Pail
Mi Item #10921528
MFR #BARRIER FLUID 22 5GAL PAIL

Mfr description
L0719-060 BARRIER FLUID FG 22 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.62/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Base Type
    Polyalphaolefin-Based Synthetic
  • Certification
    NSF H1
  • Color
    Water White
  • Composition
    Synthetic-Based Compound
  • Container Type
    Pail
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Product Types
    Barrier Fluid
  • Type
    Oil
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)