Motion
HYDROFLUSH 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HYDROFLUSH 5GAL PAIL

Air Tool & Air Compressor Oil - Not Food Grade, 5 gal, Pail
Mi Item #10921532
MFR #HYDROFLUSH 5GAL PAIL
Price$187.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HYDROFLUSH 5GAL PAIL

Air Tool & Air Compressor Oil - Not Food Grade, 5 gal, Pail
Mi Item #10921532
MFR #HYDROFLUSH 5GAL PAIL

Mfr description
L0798-060 OIL HYDROFLUSH 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.03/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Flushing Hydraulics
  • Color
    Brown Clear Liquid
  • Container Type
    Pail
  • Flash Point
    214 °F
  • Food Grade
    Not Food Grade
  • Oil Type
    Flushing Oil
  • Product Type
    Machine Oil
  • Viscosity
    220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)