Overview
Mfr description
L0798-062 OIL HYDROFLUSH DRUM
Specifications
- Oil TypeSynthetic Oil
- Food GradeNot Food Grade
- Container Size5 gal (US)
- Container TypeDrum
- Viscosity220
- ApplicationFlushing Hydraulics
- ColorBrown Clear Liquid
- Flash Point214 °F
- Product TypeMachine Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data