Specifications
Dimensions
- Container Size32 oz
Details
- Base TypeLithium
- CertificationISO
- CompositionLithium
- Container TypeCartridge
- Flash Point284 °C
- Food GradeFood Grade
- SeriesPGO-FGL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)