Motion
SEAMER OIL FG-100 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 5GAL PAIL

Seamer Oil - Food Grade, 5 gal, Pail
Mi Item #10921536
MFR #SEAMER OIL FG-100 5GAL PAIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SEAMER OIL FG-100 5GAL PAIL

Seamer Oil - Food Grade, 5 gal, Pail
Mi Item #10921536
MFR #SEAMER OIL FG-100 5GAL PAIL

Mfr description
L0908-060 SEAMER OIL FG-100 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Base Type
    USP White Mineral
  • Color
    Colorless
  • Composition
    USP-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    495 °F
  • Food Grade
    Food Grade
  • Oil Type
    Seamer Oil
  • Pour Point
    0 °F
  • Product Type
    Machine Oil
  • Viscosity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)