Specifications
Dimensions
- Container Size16 gal (US)
Details
- CompositionUSP-Based Mineral Oil
- Container Type1/4 Drum
- Food GradeFood Grade
- Oil TypeSeamer Oil
- Product TypeMachine Oil
- SeriesFG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)