Motion
SYN LUBE 68 1GAL JUG

LUBRIPLATE LUBRICANTS CO
SYN LUBE 68 1GAL JUG

Gear Oil - 1 gal, Jug, VG 68 ISO, No
Mi Item #10921541
MFR #SYN LUBE 68 1GAL JUG
Price$86.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 68 1GAL JUG

Gear Oil - 1 gal, Jug, VG 68 ISO, No
Mi Item #10921541
MFR #SYN LUBE 68 1GAL JUG

Mfr description
L0972-057 AIR COMP OIL SYNLUBE68 1GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.54/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    VG 68

Details

  • Color
    Water White, Light Straw
  • Container Type
    Jug
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Product Type
    Gear Oil
  • Series
    SYN
  • Viscosity
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)