Motion
SYN MPFG-7 DRUM
Polyalphaolefin (PAO) Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #10921542
MFR #SYN MPFG-7 DRUM
Price$6,014.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyalphaolefin (PAO) Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #10921542
MFR #SYN MPFG-7 DRUM

Mfr description
L1008-062 OIL SYN MPFG-7 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,014.95/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Base Type
    Lithium
  • Certification
    ISO
  • Composition
    Polyalphaolefin (PAO)
  • Container Type
    Drum
  • Flash Point
    190 °C
  • Food Grade
    Food Grade
  • Series
    SYN MPFG-7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)