Motion
SYN HTF-LIGHT 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYN HTF-LIGHT 5GAL PAIL

Cutting & Threading Oil - 5 gal, Pail, Not Food Grade
Mi Item #10921543
MFR #SYN HTF-LIGHT 5GAL PAIL
Price$446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN HTF-LIGHT 5GAL PAIL

Cutting & Threading Oil - 5 gal, Pail, Not Food Grade
Mi Item #10921543
MFR #SYN HTF-LIGHT 5GAL PAIL

Mfr description
L1014-060 OIL SYN HTF-LIGHT 5GAL PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.93/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Industrial
  • Base Type
    Semi-Synthetic
  • Color
    Water White, Light Straw
  • Container Type
    Pail
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Synthetic Oil
  • Product Type
    Gear Oil
  • Temperature Range
    40 to 120 °F
  • Viscosity
    32
  • Working Temperature
    -40 °F / 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)