Motion
SYNCOMP AN-46 DRUM

LUBRIPLATE LUBRICANTS CO
SYNCOMP AN-46 DRUM

Gear Oil - 5 gal, Drum, Food Grade
Mi Item #10921550
MFR #SYNCOMP AN-46 DRUM
Price$6,852.33/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNCOMP AN-46 DRUM

Gear Oil - 5 gal, Drum, Food Grade
Mi Item #10921550
MFR #SYNCOMP AN-46 DRUM

Mfr description
L1030-062 AIR COMP OIL AN46 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,852.33/dr

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Oil Flooded Rotary Screw Compressors, Oil Flooded Rotary Vane Compressors
  • Base Type
    Alkylated Napthalene
  • Container Type
    Drum
  • Food Grade
    Food Grade
  • Max Operating Temperature
    230 °C
  • Min Operating Temperature
    -25 °C
  • Oil Type
    Synthetic Oil
  • Pour Point
    -45 °F
  • Product Type
    Gear Oil
  • Temperature Range
    -25 to 230 °C
  • Viscosity
    46
  • Working Temperature
    -25 °C / 230 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)