Motion
SCL-H1/220 DRUM
Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
Mi Item #10921551
MFR #SCL-H1/220 DRUM
Price$5,012.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 55 gal, Drum
Mi Item #10921551
MFR #SCL-H1/220 DRUM

Mfr description
L1073-062 HIGH TEMP CHAIN OIL SCL-H1/220
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,012.46/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Application
    Bakery Oven Chains, Drying Ovens, Food Cookers & Frying, Glass - Forming Line Chains, Heat Treating - Chains & Bearings, Kiln Support Rollers - Cement Plants (Trunions), Laminating - Drying Lines, Lithographic Chains - Beverage Can Lines, Painting - Dryer Chains, Textile - Tenter Frame Chains, Wallboard - Dryer Chains
  • Base Type
    Polyalphaolefin-Based Synthetic
  • Composition
    Synthetic-Based Compound
  • Container Type
    Drum
  • Flammability
    Non-Flammable
  • Flash Point
    542 °F
  • Food Grade
    Food Grade
  • NSF Rating
    H1
  • Pour Point
    -32 °F
  • Product Types
    Synthetic Chain Oil
  • Type
    Oil
  • Viscosity
    214 cSt at 40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)