Motion
SCL-HD/220 DRUM
Gear Oil - 5 gal, Drum, Not Food Grade
MI ITEM #10921553
MFR #SCL-HD/220 DRUM
Price$5,713.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 5 gal, Drum, Not Food Grade
MI ITEM #10921553
MFR #SCL-HD/220 DRUM

Mfr description
L1075-062 GEAR OIL SCL-HD/220 DRUM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,713.87/each

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Drying Ovens, Textile - Tenter Frame Chains, Wallboard - Dryer Chains, Painting - Dryer Chains
  • Base Type
    Alkylated Napthalene
  • Container Type
    Drum
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -32.8 °F
  • Product Type
    Gear Oil
  • Viscosity
    220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)