Motion
D219
3000 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #10921644
MFR #D219
Your Price$360.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3000 rpm, 1 ph, 115 V, 3.3 Frame, TEAO Enclosure
MI ITEM #10921644
MFR #D219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$360.69/each(List $523.00)

Overview

Mfr description
D219 1/8HP, 3000RPM, 115V, 1.8A MOTOR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/8 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    3.3
  • Enclosure Type
    TEAO
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text