Motion
C5-LI31-48
C Rating, 48 in Belt Width
Mi Item #10922073
MFR #C5-LI31-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Rating, 48 in Belt Width
Mi Item #10922073
MFR #C5-LI31-48

Mfr description
C5-LI31-48 CEMA C 5" DIA LIVE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Roller Diameter
    5 in
  • Roller Length
    49.88 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    60.75 in
  • Storage Dimension Width
    5 in
  • Total Frame Width
    60.75 in
  • Weight
    95 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Live Shaft Impact
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)