Motion
32305
"screwdriver set" - Tip Style: Phillips, Slotted
Mi Item #10922204
MFR #32305
Price$30.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"screwdriver set" - Tip Style: Phillips, Slotted
Mi Item #10922204
MFR #32305

Mfr description
32305 15-N-1 MULTI BIT RATCHET SCRDVR
  • Multi-Bit screwdriver features a durable ratcheting mechanism for faster and easier all-day driving
  • On-board storage of 14 different double-sided screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.46/each

Specifications

Dimensions

  • Overall Length
    22.10 cm, 8.7100 in
  • Tip Sizes
    #2, #0, #1, #3, 1/4 in, 3/16 in, T10, T15, T20, T25
  • Weight
    10.4 oz

Details

  • Handle Type
    Cushion Grip
  • Insulated
    No
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)