Motion
66252839100

NORTON ABRASIVES
66252839100

Norton Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #10922212
MFR #66252839100
Price$29.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839100

Norton Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 1 in Width, 4000 rpm
Mi Item #10922212
MFR #66252839100

Mfr description
66252839100 WR WHL BRSH 8X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.41/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    8 in
  • Center Hole Diameter
    5/8 in
  • Diameter
    8 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    1 in
  • Filament Wire Diameter
    0.014 in
  • Trim Length
    1-9/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Bench Wheel Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Grade
    Medium
  • Manufacturer Stock Number
    66252839100
  • Manufacturer Upc Number
    662528391000
  • Material
    Steel - Carbon
  • Max Rpm
    4000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252839100
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)