Motion
CESSWDM3546-H
1800 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
MI ITEM #10922803
MFR #CESSWDM3546-H
Your Price$2,622.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56HC Frame, TENV Enclosure
MI ITEM #10922803
MFR #CESSWDM3546-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,622.26/each(List $3,277.83)

Overview

Mfr description
CESSWDM3546-H MOTOR

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TENV
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text