Motion
134L8321

DANFOSS VLT
134L8321

134L8321
Mi Item #10922885
MFR #134L8321
Price$3,865.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134L8321

134L8321
Mi Item #10922885
MFR #134L8321

Mfr description
FCD302P2K2T4B66H1X1FMXCXXXPXA0BXXXXXXD0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,865.88/each

Specifications

Dimensions

  • Weight
    19.84 lbs, 9 kg

Details

  • Additional Details
    RFI Class A1/C2 No brake Compl small stand alone 40 mm brackets Metric threads No switch option With display connect
  • Automation Option Cards
    M12 Profibus, Profibus DP
  • Communications Option Cards
    M12 Profibus, Profibus DP
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    No
  • Enclosure Rating
    IP66, NEMA 4X
  • Enclosure Type
    IP66, NEMA 4X
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Keypad / Display
    With display connector
  • Manufacturer Catalog Number
    FCD302P2K2T4B66H1X1FMXCXXXPXA0BXXXXXXD0
  • Mounting Type
    Decentral Mounting
  • Number Of Input Phases
    3
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Onboard
    Profibus DP
  • Serial Communication Options
    Profibus DP
  • Serial Communication Profibus Dp
    Standard
  • Series
    VLT Decentral Drive FCD 302
  • Trade / Brand Name
    VLT Decentral Drive FCD 302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)